Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST30R
Mfr # NAST30R
Zoro # G608357992
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 62 mm
- Roller Width 19.8 mm
- Bore Dia. 30 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST30R
- Zoro # G608357992
- UPC # 4549557062582
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 62 mm |
Roller Width | 19.8 mm |
Bore Dia. | 30 mm |
Details
Roller Shape | Crowned |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.5 x 32.2in PL, T86 (322L050)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (0.75PSR03.00)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45075H)
- LEGACY Coupler, 3 Jaw (L2020)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- Iko Linear Bearings & Guides