Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ
Mfr # NAST25ZZ
Zoro # G308358053
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 52 mm
- Roller Width 19.8 mm
- Bore Dia. 25 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST25ZZ
- Zoro # G308358053
- UPC # 4549557044762
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 19.8 mm |
Bore Dia. | 25 mm |
Details
Roller Shape | Cylindrical |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/BX83 Banded Cogged V-Belt, 86" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX83)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCR1)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.270 In. (CB-2511H42)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower, 1-1/2 in x 7/8 in W Roller (2140100000)
- Iko Cam Followers & Track Rollers