Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST25
Mfr # NAST25
Zoro # G908358057
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 52 mm
- Roller Width 15.8 mm
- Bore Dia. 25 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST25
- Zoro # G908358057
- UPC # 4549557062551
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 15.8 mm |
Bore Dia. | 25 mm |
Details
Roller Shape | Cylindrical |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 44 (HH244)
- CHAMPION PNEUMATIC Kit, Tube, Exhaust w/Fitting (ZP8132B)
- DAYTON Gearbelt, L, 112 Teeth, Length 42.0 In (1DHL9)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD57)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Metric, #CF5 (CF5)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-7/8-X)
- Iko Cam Followers & Track Rollers