Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST20R
Mfr # NAST20R
Zoro # G108357935
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 47 mm
- Roller Width 15.8 mm
- Bore Dia. 20 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NAST20R
- Zoro # G108357935
- UPC # 4549557062544
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 15.8 mm |
Bore Dia. | 20 mm |
Details
Roller Shape | Crowned |
Bearing Type | Roller |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- BANDO 5M Ht Timing Belt, 1125-5M-15 (1125-5M-15)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (36VF34)
- PARKER GRESEN Hydraulic Check Valve, 1/2 In (LO-50-D)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/2)
- Iko Cam Followers & Track Rollers