Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST17ZZUUR
Mfr # NAST17ZZUUR
Zoro # G108357973
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 19.8 mm
- Bore Dia. 17 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST17ZZUUR
- Zoro # G108357973
- UPC # 4549557044717
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 19.8 mm |
Bore Dia. | 17 mm |
Details
Roller Shape | Crowned |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Roller |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN HM88649, Tapered Roller Bearing Cone 1375 In Id X 1 In W (HM88649)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 208-230/460V AC Voltage, 56H Frame, 1,725 Nameplate RPM (056T17DRR70010A1)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- CLIMAX METAL PRODUCTS C-093-BO Set Screw Collar (C-093-BO)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- Iko Cam Followers & Track Rollers