Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ
Mfr # NAST17ZZ
Zoro # G608358012
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 40 mm
- Roller Width 19.8 mm
- Bore Dia. 17 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NAST17ZZ
- Zoro # G608358012
- UPC # 4549557044687
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 19.8 mm |
Bore Dia. | 17 mm |
Details
Roller Shape | Cylindrical |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1/2" NPT MID FLOW 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR864NA)
- NTN NTN 6204ZZNR, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZNR)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2,304 SS (30E581)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi (7D700)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Cam Follower, Inch, #CR12 (CR12)
- CARTER BEARINGS 1.00", Needle Yoke Roller, Urethane Outer, Sealed (YRT-32-S)
- Iko Linear Bearings & Guides