Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST12
Mfr # NAST12
Zoro # G808358072
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 32 mm
- Roller Width 11.8 mm
- Bore Dia. 12 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST12
- Zoro # G808358072
- UPC # 4549557062476
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 11.8 mm |
Bore Dia. | 12 mm |
Details
Roller Shape | Cylindrical |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Oil Can (TTR8214863G)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- HERITAGE Grease Fitting, 1/8"-27NPTF CS Z3 (H1609Z3)
- APACHE Apache CP0899 2 Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8 Band (40029130)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- BAILEY Double Sealed Cam Follower Bearing Cr28Buu 3/4 Depth, 3/4-16 Unf, 158877 (158877)
- Iko Linear Bearings & Guides