Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST10ZZR
Mfr # NAST10ZZR
Zoro # G308358039
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 30 mm
- Roller Width 15.8 mm
- Bore Dia. 10 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST10ZZR
- Zoro # G308358039
- UPC # 4549557044571
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 15.8 mm |
Bore Dia. | 10 mm |
Details
Roller Shape | Crowned |
Bearing Material | High Carbon Chrome Steel |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Bearing Type | Roller |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter, .01 Micron, Metal Bowl, Auto, 1/2" (F554AFW)
- SPEEDAIRE Filter Element, Paper, 1" ID, 1 1/2" OD (19-0252)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UA1 (JRM4249-90UA1)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211FG-01-06S)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR14 (CR14)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- Iko Linear Bearings & Guides