Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST10R
Mfr # NAST10R
Zoro # G808358102
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 30 mm
- Roller Width 11.8 mm
- Bore Dia. 10 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST10R
- Zoro # G808358102
- UPC # 4549557062469
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 11.8 mm |
Bore Dia. | 10 mm |
Details
Roller Shape | Crowned |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, B262 (B262)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 150 psi (L36331-100)
- ENERPAC Oil Seal 17X25X4Sc- Parametric (DC9041776)
- CAMPBELL HAUSFELD Coupler, Universal, 1/4" Male NPT (MP333600AV)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch, #CR12 (CR12)
- CARTER BEARINGS 1.375", Needle Cam Follower, Crown, Sealed, Hex (CCNB-44-SB)
- Iko Cam Followers & Track Rollers