Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST10
Mfr # NAST10
Zoro # G508358051
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 30 mm
- Roller Width 11.8 mm
- Bore Dia. 10 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NAST10
- Zoro # G508358051
- UPC # 4549557062452
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 11.8 mm |
Bore Dia. | 10 mm |
Details
Roller Shape | Cylindrical |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7300 Series Angular Contact Ball Bearing, 7307B (7307B)
- TRICO Storage Lid, HDPE, 3.25 in. H, Dark Green (34439)
- DYNABRADE Bearing (02695)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Followers, CF20BUU (CF20BUU)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3/4-B)
- Iko Cam Followers & Track Rollers