Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART8VUUR
Mfr # NART8VUUR
Zoro # G008357981
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 24 mm
- Roller Width 14 mm
- Bore Dia. 8 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART8VUUR
- Zoro # G008357981
- UPC # 4549557043574
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 24 mm |
Roller Width | 14 mm |
Bore Dia. | 8 mm |
Details
Roller Shape | Crowned |
Bearing Type | Roller |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-162-Z Two-Piece Clamping Collar (2C-162-Z)
- MILTON INDUSTRIES 1/4" NPT Mini Regulator (S-1145)
- EATON AEROQUIP Hydraulic Hose, 3/4 In, 25 ft. (FC619-12-25)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 1" (7616DLG)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-5/8-B)
- Iko Cam Followers & Track Rollers