Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART8FR
Mfr # NART8FR
Zoro # G608357916
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 24 mm
- Roller Width 14 mm
- Bore Dia. 8 mm
- Bearing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART8FR
- Zoro # G608357916
- UPC # 4549557070532
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 24 mm |
Roller Width | 14 mm |
Bore Dia. | 8 mm |
Details
Roller Shape | Crowned |
Bearing Material | Stainless Steel |
Max. Operating Temp. | 120°C |
Roller Material | Stainless Steel |
Bearing Type | Roller |
Item | Roller Follower |
Description
Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL DETROIT Variable Speed Quiet Sander, 6" (DAQ)
- MITSUBISHI Servo Drive MRJ2200CT (MR-J2-200CT)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D010BH3HC, Pressure Line, 10 micron, Outside-In (MF0060427)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed (6303 LLB)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- Iko Linear Bearings & Guides