Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART6VR
Mfr # NART6VR
Zoro # G508357900
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 19 mm
- Roller Width 11 mm
- Bore Dia. 6 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART6VR
- Zoro # G508357900
- UPC # 4549557043529
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 19 mm |
Roller Width | 11 mm |
Bore Dia. | 6 mm |
Details
Roller Shape | Crowned |
Bearing Type | Roller |
Item | Roller Follower |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tip Valve (51944)
- ZORO SELECT Grease Fitting, 45deg, M8-1.25, PK10 (GFD2112)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- MIDWEST FASTENER 1/8 x 3/8 x 1/4 Shaft Collars 4PK (933521)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- Iko Linear Bearings & Guides