Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART5UUR/SG
Mfr # NART5UUR/SG
Zoro # G308358022
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 16 mm
- Roller Width 11 mm
- Bore Dia. 5 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART5UUR/SG
- Zoro # G308358022
- UPC # 4549557070495
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Bore Dia. | 5 mm |
Details
Roller Shape | Crowned |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 80°C |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Item | Roller Follower |
Description
Roller Follower, Metric, Non Separable Type, Caged, Solid Lube, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX105 Cogged V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (6L296)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S624 (S624)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFU-1M)
- COXREELS Hand Crank Hybrid Hose Reel 1-1/2inx35ft (1680-1120)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Followers, CF18B (CF18B)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch, #CR16VBUU (CR16VBUU)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- Iko Linear Bearings & Guides