Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART5UUR
Mfr # NART5UUR
Zoro # G508357962
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 16 mm
- Roller Width 11 mm
- Bore Dia. 5 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART5UUR
- Zoro # G508357962
- UPC # 4549557043475
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Bore Dia. | 5 mm |
Details
Roller Shape | Crowned |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Description
Roller Follower, Metric, Non Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (16E-616)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- NATIONAL Small Bore Inch Seal, 413470 (413470)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- Iko Linear Bearings & Guides