Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART5FUUR
Mfr # NART5FUUR
Zoro # G308357995
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 16 mm
- Roller Width 11 mm
- Bore Dia. 5 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NART5FUUR
- Zoro # G308357995
- UPC # 4549557070488
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Bore Dia. | 5 mm |
Details
Roller Shape | Crowned |
Item | Roller Follower |
Bearing Type | Roller |
Max. Operating Temp. | 120°C |
Roller Material | Stainless Steel |
Bearing Material | Stainless Steel |
Description
Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- CHIEF Control Valve, 25 GPM, 2 Spool (220574)
- SKF SKF-51104, Single Row Ball Brgs, 51104 (51104)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- RBC Cam Followers And Yoke Rollers (S40 LW)
- Iko Cam Followers & Track Rollers