Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART5FR
Mfr # NART5FR
Zoro # G708357915
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 16 mm
- Roller Width 11 mm
- Bore Dia. 5 mm
- Roller Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART5FR
- Zoro # G708357915
- UPC # 4549557070471
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Bore Dia. | 5 mm |
Details
Roller Shape | Crowned |
Item | Roller Follower |
Roller Material | Stainless Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Roller |
Bearing Material | Stainless Steel |
Description
Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-062 One-Piece Clamping Collar (1C-062)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF7501P25NBP01, Return Line, 25 micron (ZX-MF7501P25NBP01)
- CHAMPION PNEUMATIC Valve Gasket Set (Z5156)
- D&D Timing Belt, XL, 0.37 x 14.2in PL, T71 (142XL037)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- Iko Cam Followers & Track Rollers