Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART50VR
Mfr # NART50VR
Zoro # G908358101
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 90 mm
- Roller Width 30 mm
- Bore Dia. 50 mm
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NART50VR
- Zoro # G908358101
- UPC # 4549557044007
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 90 mm |
Roller Width | 30 mm |
Bore Dia. | 50 mm |
Details
Roller Shape | Crowned |
Max. Operating Temp. | 120°C |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Draft Inducer Motor, 1/22 HP, OEM Replacement Brand: Carrier Replacement For: 318984-753 (SM4753)
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, WSTU-SCM-203 (WSTU-SCM-203)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-23 CXU (NP-23 CXU)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- Iko Cam Followers & Track Rollers