Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART30FUUR
Mfr # NART30FUUR
Zoro # G808358010
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 62 mm
- Roller Width 28 mm
- Bore Dia. 30 mm
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART30FUUR
- Zoro # G808358010
- UPC # 4549557070464
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 62 mm |
Roller Width | 28 mm |
Bore Dia. | 30 mm |
Details
Roller Shape | Crowned |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Bearing Type | Roller |
Bearing Material | Stainless Steel |
Roller Material | Stainless Steel |
Description
Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 20DP, 20PA, 70Teeth, Steel (YA70A)
- MAIN FILTER Hydraulic Filter, replaces WIX R43D20NV, Return Line, 20 micron, Outside-In (MF0064123)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- GAST Model 5Hcd-10-M551X Piston Pump (5HCD-10-M550NGX)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- CARTER BEARINGS 1.50", Needle Cam Follower, HD, Sealed, Hex (CNBH-48-SB)
- Iko Cam Followers & Track Rollers