Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART25VR
Mfr # NART25VR
Zoro # G508358075
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 52 mm
- Roller Width 24 mm
- Bore Dia. 25 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NART25VR
- Zoro # G508358075
- UPC # 4549557043802
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 24 mm |
Bore Dia. | 25 mm |
Details
Roller Shape | Crowned |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Bearing Type | Roller |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Description
Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Vibrator, 0.70/0.35 A, 230/460VAC, 3 Phase (1DYL5)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S24AJDA052A)
- INTERSTATE PNEUMATICS Mounting Bracket for Air Regulator W1140T, W1160T & W1180T (WP1140MB)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 60TON 3"STROKE (HC6003T)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- MCGILL CF Series, Cam Follower, #CFE1/2SB (CFE1/2SB)
- Iko Linear Bearings & Guides