Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART25R
Mfr # NART25R
Zoro # G908358033
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 52 mm
- Roller Width 24 mm
- Bore Dia. 25 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART25R
- Zoro # G908358033
- UPC # 4549557043789
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 24 mm |
Bore Dia. | 25 mm |
Details
Roller Shape | Crowned |
Bearing Type | Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Chrome Steel |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Description
Roller Follower, Metric, Non Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 6-1/2 to 6-13/16In, SAE650, PK5 (300110650)
- MTD Belt-Spindle (954-04138A)
- DIXON AirChief Coupler, 1/4", Hose, 1/4", BR (DC2042)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (WSP-6-F)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- SMITH BEARING Cam Follower, Stud, 5660lb., Double Row (DCR-1-1/2)
- Iko Linear Bearings & Guides