Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART25FUUR
Mfr # NART25FUUR
Zoro # G808357921
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 52 mm
- Roller Width 24 mm
- Bore Dia. 25 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART25FUUR
- Zoro # G808357921
- UPC # 4549557070440
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 24 mm |
Bore Dia. | 25 mm |
Details
Roller Shape | Crowned |
Bearing Type | Roller |
Max. Operating Temp. | 120°C |
Bearing Material | Stainless Steel |
Item | Roller Follower |
Roller Material | Stainless Steel |
Description
Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Stainless Steel Hose Clamp 2-1/4" to 3" (137711)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H2G-J)
- PIX V-Belt, 1/4 X 34 (2L340)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08E-668)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- CARTER BEARINGS .75", Needle Cam Follower, Sealed, Hex (CNB-24-SB)
- Iko Cam Followers & Track Rollers