Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART17VUUR
Mfr # NART17VUUR
Zoro # G008357943
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Bore Dia. 17 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART17VUUR
- Zoro # G008357943
- UPC # 4549557043734
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Bore Dia. | 17 mm |
Details
Roller Shape | Crowned |
Roller Material | SUJ2 Steel |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Description
Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MASTER PNEUMATIC REPLACEMENT ELEMENT KIT (CDC-832NRE)
- BESTORQ Double Side V Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BB81)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- Iko Linear Bearings & Guides