Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART17VR
Mfr # NART17VR
Zoro # G008357912
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Bore Dia. 17 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART17VR
- Zoro # G008357912
- UPC # 4549557043727
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Bore Dia. | 17 mm |
Details
Roller Shape | Crowned |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Description
Roller Follower, Metric, Non Separable Type, Full Complent, High Carbon Chrome Steel, Oil Hole, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Tank Vacuum System, 1/2 HP, 10 gal. Tank (8150B-30)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (B2979)
- BESTORQ Aftermarket Murray 40631X8A Riding Lawn Mower Replacement Belt, A93LG (A93LG)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (048A11O2017)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- Iko Linear Bearings & Guides