Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART17UUR/SG
Mfr # NART17UUR/SG
Zoro # G108357928
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Bore Dia. 17 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NART17UUR/SG
- Zoro # G108357928
- UPC # 4549557070396
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Bore Dia. | 17 mm |
Details
Roller Shape | Crowned |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Max. Operating Temp. | 80°C |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Non Separable Type, Caged, Solid Lube, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (SFT-27)
- SPEEDAIRE Needle Driver, For Use With Mfr. Model Number: 3AAH8 (TTR4410205G)
- CLIMAX METAL PRODUCTS 2C-237-S Two-Piece Clamping Collar (2C-237-S)
- GATES MegaCrimp Couplings (16G-16FFORX)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.2500in, Steel (DCR-3-1/4)
- Iko Linear Bearings & Guides