Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART17FUUR
Mfr # NART17FUUR
Zoro # G808357907
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Bore Dia. 17 mm
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART17FUUR
- Zoro # G808357907
- UPC # 4549557070389
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Bore Dia. | 17 mm |
Details
Roller Shape | Crowned |
Max. Operating Temp. | 120°C |
Roller Material | Stainless Steel |
Bearing Type | Roller |
Bearing Material | Stainless Steel |
Item | Roller Follower |
Description
Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 95 in. OC (A93K)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1/8 HP, 115/230V AC Voltage, 42 Frame (L3353)
- FESTO Plastic Tubing PUN-H-1/4-GN-150-CB (PUN-H-1/4-GN-150-CB)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-26 (MCR-26)
- Iko Cam Followers & Track Rollers