Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART15UUR/SG
Mfr # NART15UUR/SG
Zoro # G608358005
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 35 mm
- Roller Width 18 mm
- Bore Dia. 15 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART15UUR/SG
- Zoro # G608358005
- UPC # 4549557070365
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Bore Dia. | 15 mm |
Details
Roller Shape | Crowned |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 80°C |
Bearing Type | Roller |
Description
Roller Follower, Metric, Non Separable Type, Caged, Solid Lube, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 255L050 DAndD Powerdrive Timing Belt (255L050-DD)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MDR6)
- DIXON J Series Tru-Flate Automotive Male Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x NP (2JM3-B)
- PIX PIX 736XL037, Standard Timing Belt, XL, 3/8 X 73-5/8, T368, Trapezoidal (736XL037)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- Iko Cam Followers & Track Rollers