Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART12VUUR
Mfr # NART12VUUR
Zoro # G308357926
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 32 mm
- Roller Width 14 mm
- Bore Dia. 12 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NART12VUUR
- Zoro # G308357926
- UPC # 4549557043659
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Bore Dia. | 12 mm |
Details
Roller Shape | Crowned |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Description
Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40BS16H X 1)
- SPEEDAIRE Filter Element (4ZK55)
- MILTON Filter, Metal Bowl, 1/4" NPT (1018-8)
- MAIN FILTER Hydraulic Filter, replaces GROVE 3042991, Return Line, 10 micron, Inside-Out (MF0063771)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- Iko Linear Bearings & Guides