Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART12FUUR
Mfr # NART12FUUR
Zoro # G808357983
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 32 mm
- Roller Width 14 mm
- Bore Dia. 12 mm
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART12FUUR
- Zoro # G808357983
- UPC # 4549557070327
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Bore Dia. | 12 mm |
Details
Roller Shape | Crowned |
Max. Operating Temp. | 120°C |
Bearing Material | Stainless Steel |
Item | Roller Follower |
Roller Material | Stainless Steel |
Bearing Type | Roller |
Description
Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- GATES Truflex V-Belts, 5L730 (5L730)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-504)
- LUBRIPLATE H-1/food grade synthetic chain & penetrating fluid - SFGO ULTRA 22, 12/11 OZ SPRAY, 12PK (L0931-063)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- TRITAN Yoke Roller, Flat Head, 1-5/8" L (CYR 1 5/8S)
- Iko Cam Followers & Track Rollers