Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART10UUR/SG
Mfr # NART10UUR/SG
Zoro # G308357971
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 30 mm
- Roller Width 14 mm
- Bore Dia. 10 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART10UUR/SG
- Zoro # G308357971
- UPC # 4549557070303
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Bore Dia. | 10 mm |
Details
Roller Shape | Crowned |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 80°C |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Description
Roller Follower, Metric, Non Separable Type, Caged, Solid Lube, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP1352A10ANP01, Pressure Line, 10 micron (ZX-HP1352A10ANP01)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.55 inch OD (1B52SDS)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- STECO Tap Magic EP-Xtra Cutting Fluid - 16 oz. - Pkg of 12 (10016E)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-X)
- Iko Cam Followers & Track Rollers