Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART10R
Mfr # NART10R
Zoro # G908357968
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 30 mm
- Roller Width 14 mm
- Bore Dia. 10 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NART10R
- Zoro # G908357968
- UPC # 4549557043581
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Bore Dia. | 10 mm |
Details
Roller Shape | Crowned |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Description
Roller Follower, Metric, Non Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Air Slide Table, DualR, 8mmBore, 50mmStroke (MXS8-50)
- D&D 134 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB130)
- DIXON Jumbo AirLine Filter Manual, 1" (F17-800M)
- DYNABRADE Collet Insert, 1/4 In. Capacity (01485)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- Iko Cam Followers & Track Rollers