Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Cylindrical Roller, #NURT17R
Mfr # NURT17R
Zoro # G308358008
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Bore Dia. 17 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NURT17R
- Zoro # G308358008
- UPC # 4549557046711
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Bore Dia. | 17 mm |
Details
Roller Shape | Crowned |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Bearing Type | Roller |
Description
Cylindrical Roller Follower, Metric, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-243-S Set Screw Collar (C-243-S)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (4L280)
- ENGINEERED SPECIALTIES Maxline Rapidair M3800, 1/2" Master Kit 100 ft. 3 Outlets (M3800)
- FOSTER Plug, Male Thread, 1/8\u0022MPT (22-2)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- Iko Linear Bearings & Guides