Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Cylindrical Roller, #NURT151
Mfr # NURT151
Zoro # G808358089
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 42 mm
- Roller Width 18 mm
- Bore Dia. 15 mm
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NURT151
- Zoro # G808358089
- UPC # 4549557046674
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 42 mm |
Roller Width | 18 mm |
Bore Dia. | 15 mm |
Details
Roller Shape | Cylindrical |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Description
Cylindrical Roller Follower, Metric, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TOCFD2575)
- PREVOST High Flow Swivel Coupler, 1/4" FNPT (ESI 071201SW)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- MCGILL CF Series, #CFE 3/4 SB (CFE 3/4 SB)
- Iko Cam Followers & Track Rollers