Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Cylindrical Roller, #NURT15
Mfr # NURT15
Zoro # G508358006
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 35 mm
- Roller Width 18 mm
- Bore Dia. 15 mm
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NURT15
- Zoro # G508358006
- UPC # 4549557046636
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Bore Dia. | 15 mm |
Details
Roller Shape | Cylindrical |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Description
Cylindrical Roller Follower, Metric, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, 3/8" NPT Ports, 30 Size (AR30-N03-Z-B)
- TERRE PRODUCTS Replacement Pulley for Hustler 603988 V-Groove Drive Pulley - 4.75'' Dia. - Splined Bore - Steel (248005S)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (MYI-12-12)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (442B)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- Iko Cam Followers & Track Rollers