Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY64V
Mfr # CRY64V
Zoro # G508357948
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 4 in
- Roller Width 2-1/4 in
- Bore Dia. 1-1/4 in
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRY64V
- Zoro # G508357948
- UPC # 4549557027567
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2-1/4 in |
Bore Dia. | 1-1/4 in |
Details
Roller Shape | Cylindrical |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Roller |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UELFU-2.3/16M)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- ALEMITE Grease Fitting Zerk, 8mmx1 Taper Thread (A2103)
- GLOBAL GSC-050-B Set Screw Collar (GSC-050-B)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/8S (CYR1-1/8S)
- Iko Linear Bearings & Guides