Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY56V
Mfr # CRY56V
Zoro # G908357982
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 3-1/2 in
- Roller Width 2 in
- Bore Dia. 1-1/8 in
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY56V
- Zoro # G908357982
- UPC # 4549557027536
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3-1/2 in |
Roller Width | 2 in |
Bore Dia. | 1-1/8 in |
Details
Roller Shape | Cylindrical |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mil Spec, No14,410SS, PK10 (MS35842-14)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTDR6029)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb Saber, 60BTB30H (60BTB30H)
- LOC-LINE Hose, Black, 1/2", 50ft., Coil (59861-BLK)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/4-C (CR-1-1/4-C)
- Iko Cam Followers & Track Rollers