Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY52VUUR
Mfr # CRY52VUUR
Zoro # G208358047
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 3-1/4 in
- Roller Width 1-3/4 in
- Bore Dia. 1 in
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRY52VUUR
- Zoro # G208358047
- UPC # 4549557027529
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3-1/4 in |
Roller Width | 1-3/4 in |
Bore Dia. | 1 in |
Details
Roller Shape | Crowned |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- COXREELS Spring Can Assy 10In (689-5)
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1600,200 Teeth (W-1600)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3-1/4)
- Iko Linear Bearings & Guides