Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY48V
Mfr # CRY48V
Zoro # G808357990
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 3 in
- Roller Width 1-3/4 in
- Bore Dia. 1 in
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY48V
- Zoro # G808357990
- UPC # 4549557027468
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1-3/4 in |
Bore Dia. | 1 in |
Details
Roller Shape | Cylindrical |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1617, High Pressure Fitting, Hex Nipple, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1617)
- DAYTON 5VX830 Cogged V-Belt, 83" Outside Length, 5/8" Top Width, 1 Ribs (2L435)
- FESTO Standards-Based Cylinder DSNU-16-100-PPV-A (DSNU-16-100-PPV-A)
- PIX Belt, C, 7/8 x 75 in. OC (C71)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- Iko Linear Bearings & Guides