Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY44VUUR
Mfr # CRY44VUUR
Zoro # G108358093
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 2-3/4 in
- Roller Width 1-1/2 in
- Bore Dia. 3/4 in
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRY44VUUR
- Zoro # G108358093
- UPC # 4549557027451
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-3/4 in |
Roller Width | 1-1/2 in |
Bore Dia. | 3/4 in |
Details
Roller Shape | Crowned |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 30mm, Industry 6006-2ZJEM (6006 2Z JEM)
- HANKISON Refrigerated Air Dryer (HPR35)
- BESTORQ H Timing Belts (1000H200)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (119192.00)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- Iko Linear Bearings & Guides