Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY44VUU
Mfr # CRY44VUU
Zoro # G108358000
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 2-3/4 in
- Roller Width 1-1/2 in
- Bore Dia. 3/4 in
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY44VUU
- Zoro # G108358000
- UPC # 4549557027444
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-3/4 in |
Roller Width | 1-1/2 in |
Bore Dia. | 3/4 in |
Details
Roller Shape | Cylindrical |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Roller |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS P80 Directional Control Valve P80 1 Spool, 21 Gpm, 3625 Max PSI (220940)
- CARTER BEARINGS 1.50", Needle Yoke Roller, Sealed (YNB-48-S)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 107" (A107)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Cam Follower, Inch, #CR12 (CR12)
- MCGILL CF Series (CCFE-2-SB)
- Iko Cam Followers & Track Rollers