Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY32VUUR
Mfr # CRY32VUUR
Zoro # G008358032
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 2 in
- Roller Width 1-1/4 in
- Bore Dia. 5/8 in
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRY32VUUR
- Zoro # G008358032
- UPC # 4549557027345
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1-1/4 in |
Bore Dia. | 5/8 in |
Details
Roller Shape | Crowned |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Bearing Type | Roller |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AK24 Aramax Xtra Duty V-Belt (AK24)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940763Q, Return Line, 10 micron (ZX-940763Q)
- VELVAC Coolant Shutoff Valve 5/8X1/2 Brass (023108)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2Z JEM)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- SMITH BEARING Track Roller, Stud, Roller Dia. 2 In. (PCR-2)
- Iko Linear Bearings & Guides