Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY32VUU
Mfr # CRY32VUU
Zoro # G108357966
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 2 in
- Roller Width 1-1/4 in
- Bore Dia. 5/8 in
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRY32VUU
- Zoro # G108357966
- UPC # 4549557027338
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1-1/4 in |
Bore Dia. | 5/8 in |
Details
Roller Shape | Cylindrical |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 30mmBore62mm (6206 2RS NR C3 G93)
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-53)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- SMITH BEARING Track Roller, Yoke, Dia. 1-1/4 In., Flanged (FYR-4)
- Iko Cam Followers & Track Rollers