Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY30VUU
Mfr # CRY30VUU
Zoro # G508357955
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 1-7/8 in
- Roller Width 1 in
- Bore Dia. 1/2 in
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY30VUU
- Zoro # G508357955
- UPC # 4549557027291
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-7/8 in |
Roller Width | 1 in |
Bore Dia. | 1/2 in |
Details
Roller Shape | Cylindrical |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Stainless Steel Clamp, 32010 (32010)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- STANLEY ENGINEERED FASTENING Nosepiece, For 4WL12, 2NJP2, 2NJP1 (PRN314)
- GROZ Plastic Measures, 1 qt. (41900)
- IKO Cam Followers, CF18B (CF18B)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-1/4-XBC)
- Iko Cam Followers & Track Rollers