Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY30V
Mfr # CRY30V
Zoro # G908357999
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 1-7/8 in
- Roller Width 1 in
- Bore Dia. 1/2 in
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY30V
- Zoro # G908357999
- UPC # 4549557027284
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-7/8 in |
Roller Width | 1 in |
Bore Dia. | 1/2 in |
Details
Roller Shape | Cylindrical |
Item | Roller Follower |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-510)
- DAYTON Shutter Motor, For 10 to 36 In Shutters (45C683)
- DIXON Series 1-Drain (3000-10)
- DAYTON AC Gearmotor, 219.0 in-lb Max. Torque, 133 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z393)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- URREA Camshaft seal and crankshaft installer and removal set 24pc (2380)
- Iko Linear Bearings & Guides