Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY26VUUR
Mfr # CRY26VUUR
Zoro # G808357914
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 1-5/8 in
- Roller Width 7/8 in
- Bore Dia. 7/16 in
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY26VUUR
- Zoro # G808357914
- UPC # 4549557027246
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-5/8 in |
Roller Width | 7/8 in |
Bore Dia. | 7/16 in |
Details
Roller Shape | Crowned |
Bearing Material | High Carbon Chrome Steel |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Bearing Type | Roller |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator MS9-LR-G-D7-AG-BAR-AS (MS9-LR-G-D7-AG-BAR-AS)
- INA Radial Insert Ball Bearing Insert Ball bear. with ecc. lock collar (RAE35NPPB)
- EAGLE BELTING Round Belt, Solid, 6mm, Polyurethane (4905306)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- Iko Cam Followers & Track Rollers