Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY24VUUR
Mfr # CRY24VUUR
Zoro # G508357931
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 1-1/2 in
- Roller Width 7/8 in
- Bore Dia. 7/16 in
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY24VUUR
- Zoro # G508357931
- UPC # 4549557027215
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/2 in |
Roller Width | 7/8 in |
Bore Dia. | 7/16 in |
Details
Roller Shape | Crowned |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 0.5 Oz. (GPL-104)
- DAYTON 5V1600 V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (13V755)
- CONTINENTAL 3/8" x 5 ft Lead Hose 300 psi (HZR03830-05-14-G)
- MARATHON MOTORS GP Motor, Split-Ph, Dripproof, 1/6 HP (5KH39QN9537X)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- Iko Cam Followers & Track Rollers