Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY22VUUR
Mfr # CRY22VUUR
Zoro # G808357969
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 1-3/8 in
- Roller Width 3/4 in
- Bore Dia. 3/8 in
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY22VUUR
- Zoro # G808357969
- UPC # 4549557027178
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/8 in |
Roller Width | 3/4 in |
Bore Dia. | 3/8 in |
Details
Roller Shape | Crowned |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-02AS)
- GATES Hydraulic Adapter-Sae To Sae, G60110-1212 (G60110-1212)
- DAYTON Air Compressor Motor, 3 HP, 1765 RPM (45YU15)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- Iko Linear Bearings & Guides