Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY18VUUR
Mfr # CRY18VUUR
Zoro # G008358063
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 1-1/8 in
- Roller Width 5/8 in
- Bore Dia. 5/16 in
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY18VUUR
- Zoro # G008358063
- UPC # 4549557027109
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/8 in |
Roller Width | 5/8 in |
Bore Dia. | 5/16 in |
Details
Roller Shape | Crowned |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Item | Roller Follower |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6320)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-C)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.8 inch OD (45V1180E)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- Iko Cam Followers & Track Rollers