Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY16VUUR
Mfr # CRY16VUUR
Zoro # G108358031
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 1 in
- Roller Width 5/8 in
- Bore Dia. 5/16 in
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY16VUUR
- Zoro # G108358031
- UPC # 4549557027079
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Bore Dia. | 5/16 in |
Details
Roller Shape | Crowned |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Bearing Type | Roller |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 814.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 24.8)
- COXREELS Swivel AFLAS replacement o-ring kit, 7868 (7868-SEALKIT)
- WESTWARD Grease Fitting, 90 Degree, Square, PK5 (5NUF9)
- DYNABRADE Vanes, PK4 (51926)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- Iko Cam Followers & Track Rollers