Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY14V
Mfr # CRY14V
Zoro # G108358024
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 7/8 in
- Roller Width 1/2 in
- Bore Dia. 1/4 in
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRY14V
- Zoro # G108358024
- UPC # 4549557027017
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7/8 in |
Roller Width | 1/2 in |
Bore Dia. | 1/4 in |
Details
Roller Shape | Cylindrical |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Item | Roller Follower |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD010N104 (25A-D010N104)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A10HBP01, Return Line, 10 micron (ZX-MF1003A10HBP01)
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- Iko Linear Bearings & Guides